Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP52590SS
Zoro #
G8791330
UPC #
034449586993
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1
Overall Width (In.)
1
Overall Height (In.)
1
Width
1
Height
1
Length
1
Details
Finish
Stainless
Type
Faucet
Item
Metal Lever,Handle Kit,Diverter
Sub-Category
Faucet Handles
Handle Type
Single Handle Lever
Series
Dryden™
Weight
0.68 lb
Function
Repair Part
Mfr. Series
Excluded
Handle
Single Handle Lever
Description
Metal Lever,Handle Kit,Diverter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.