Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Metal Lever, Handle Kit, Kitchen, Finish: Chrome RP72685

Metal Lever, Handle Kit, Kitchen, Finish: Chrome (Discontinued)

  • Mfr # RP72685
  • Zoro # G8791787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72685
Zoro #
G8791787
UPC #
034449696227
Country of Origin
China

Dimensions

Length
4.13
Height
1.13
Width
1.5
Overall Width (In.)
1.5
Overall Height (In.)
1.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.13

Details

Sub-Category
Faucet Handles
Fits Brand
Delta
Material
metal
Finish
Chrome
Item
Handle Kit Repair Part Faucet
Handle Type
Single Handle Lever
Series
Cassidy™
Function
Repair Part
Type
Faucet
Weight
0.3 lb
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Metal Lever,Handle Kit,Kitchen

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.