This item is Discontinued.

No Product Image Available

Metal Lever, Handle Kit, Material: metal (Discontinued)

  • Mfr # RP82125SP
  • Zoro # G8791251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP82125SP
Zoro #
G8791251
UPC #
034449813266
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.75
Overall Width (In.)
2
Depth (In.)
4.5

Details

Sub-Category
Faucet Handles
Fits Brand
Delta
Material
metal
Finish
Spotshield Stainless
Item
Handle Kit Repair Part Faucet
Handle Type
Single Handle Lever
Series
Retail Channel Product
Weight
0.732 lb

Description

Metal Lever,Handle Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.