This item is Discontinued.

No Product Image Available

Metal Lever, Handle Kit, Roman Tub (Discontinued)

  • Mfr # RP84706RB
  • Zoro # G8791601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP84706RB
Zoro #
G8791601
UPC #
034449831345
Country of Origin
China

Dimensions

Overall Width (In.)
4.19
Overall Height (In.)
4.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2
Length
2
Height
4.06
Width
4.19

Details

Sub-Category
Faucet Handles
Finish
Venetian Bronze
Type
Faucet
Item
Metal Lever,Handle Kit,Roman Tub
Series
Linden™
Handle Type
Two Handle Lever
Weight
1.312 lb
Function
Repair Part
Mfr. Series
Excluded
Handle
Two Handle Lever

Description

Metal Lever,Handle Kit,Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.