This item is Discontinued.

Delta Metal Lever, Handle Kit RP28898

Metal Lever, Handle Kit (Discontinued)

  • Mfr # RP28898
  • Zoro # G8790612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP28898
Zoro #
G8790612
UPC #
034449415149
Country of Origin
China

Dimensions

Overall Width (In.)
1.88
Overall Height (In.)
4.91
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
3.69
Width
1.88
Length
3.69
Height
4.91

Details

Sub-Category
Faucet Handles
Finish
Chrome
Type
Faucet
Item
Metal Lever,Handle Kit
Weight
0.83 lb
Handle Type
Single Handle Lever
Series
Other
Function
Repair Part
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Metal Lever,Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.