This item is Discontinued.

Delta Metal Lever, Handle Kit RP43472

Metal Lever, Handle Kit (Discontinued)

  • Mfr # RP43472
  • Zoro # G8790691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP43472
Zoro #
G8790691
UPC #
034449536998
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
3
Depth (In.)
1.5
Overall Width (In.)
3.5
Height
3
Length
1.5
Width
3.5

Details

Sub-Category
Faucet Handles
Finish
Chrome
Type
Faucet
Item
Metal Lever,Handle Kit
Weight
1.05 lb
Series
Retail Channel Product
Handle Type
Two Handle Lever
Function
Repair Part
Handle
Two Handle Lever
Mfr. Series
Excluded

Description

Metal Lever,Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.