This item is Discontinued.

Delta Metal Lever, Handle Kit RP43472SS

Metal Lever, Handle Kit (Discontinued)

  • Mfr # RP43472SS
  • Zoro # G8317902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP43472SS
Zoro #
G8317902
UPC #
034449537001
Country of Origin
China

Dimensions

Length
1.5
Width
3.5
Height
3
Overall Height (In.)
3
Overall Width (In.)
3.5
Depth (In.)
1.5
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Stainless
Type
Faucet
Item
Metal Lever,Handle Kit
Handle Type
Two Handle Lever
Series
Retail Channel Product
Weight
1.05 lb
Mfr. Series
Excluded
Function
Repair Part
Handle
Two Handle Lever

Description

Metal Lever,Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.