This item is Discontinued.

Delta Metal Lever, Handle Kit RP47270SS

Metal Lever, Handle Kit (Discontinued)

  • Mfr # RP47270SS
  • Zoro # G8790752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP47270SS
Zoro #
G8790752
UPC #
034449544306
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
2
Overall Height (In.)
5.25
Overall Width (In.)
2

Details

Sub-Category
Faucet Handles
Finish
Stainless
Item
Metal Lever,Handle Kit
Series
Allora
Weight
0.66 lb
Handle Type
Single Handle Lever

Description

Metal Lever,Handle Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.