This item is Discontinued.

Delta Metal Lever, Handle Kit RP63195RB

Metal Lever, Handle Kit (Discontinued)

  • Mfr # RP63195RB
  • Zoro # G8790962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP63195RB
Zoro #
G8790962
UPC #
034449637893
Country of Origin
China

Dimensions

Length
1
Width
1
Height
1
Overall Height (In.)
1
Depth (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1

Details

Sub-Category
Faucet Handles
Finish
Venetian Bronze
Type
Faucet
Item
Metal Lever,Handle Kit
Weight
0.55 lb
Handle Type
Single Handle Lever
Series
Leland®
Function
Repair Part
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Metal Lever,Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.