This item is Discontinued.

Delta Metal Lever, Handle Kit RP70706SS

Metal Lever, Handle Kit (Discontinued)

  • Mfr # RP70706SS
  • Zoro # G8318018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP70706SS
Zoro #
G8318018
UPC #
034449660808
Country of Origin
China

Dimensions

Overall Width (In.)
2
Overall Height (In.)
4.63
Depth (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Item
Metal Lever,Handle Kit
Series
Berkley
Weight
0.485 lb

Description

Metal Lever,Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.