This item is Discontinued.

Delta Metal Lever, Handle Kit RP70712SS

Metal Lever, Handle Kit (Discontinued)

  • Mfr # RP70712SS
  • Zoro # G8317957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP70712SS
Zoro #
G8317957
UPC #
034449666275
Country of Origin
China

Dimensions

Length
3.38
Width
2
Height
3.5
Overall Height (In.)
3.5
Overall Width (In.)
2
Depth (In.)
3.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Type
Faucet
Item
Metal Lever,Handle Kit
Series
DeLuca™
Weight
0.4 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Metal Lever,Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.