Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP73073SP
Zoro #
G8790831
UPC #
034449806923
Country of Origin
China
Dimensions
Length
1.19
Overall Width (In.)
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.5
Width
1.75
Height
4.5
Depth (In.)
1.19
Details
Sub-Category
Faucet Handles
Fits Brand
Delta
Material
metal
Finish
Spotshield Stainless
Item
Handle Kit Repair Part Faucet
Handle Type
Single Handle Lever
Type
Faucet
Function
Repair Part
Series
Arc
Weight
0.5 lb
Handle
Single Handle Lever
Mfr. Series
Excluded
Description
Metal Lever,Handle Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.