Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP79534
Zoro #
G8318130
UPC #
034449803120
Country of Origin
China
Dimensions
Height
5.5
Width
1.75
Length
1.5
Overall Height (In.)
5.5
Overall Width (In.)
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.5
Details
Finish
Chrome
Type
Faucet
Item
Metal Lever,Handle Kit
Series
Retail Channel Product
Handle Type
Single Handle Lever
Weight
0.6 lb
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Repair Part
Description
Metal Lever,Handle Kit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.