Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP82121SP
Zoro #
G8318200
UPC #
034449811569
Country of Origin
China
Dimensions
Overall Height (In.)
5
Overall Width (In.)
2
Depth (In.)
4.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Spotshield Stainless
Item
Metal Lever,Handle Kit
Handle Type
Single Handle Lever
Series
Valdosta
Weight
0.54 lb
Description
Metal Lever,Handle Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.