Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP82233RB
Zoro #
G8791227
UPC #
034449813112
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.63
Overall Width (In.)
1.63
Depth (In.)
1.63
Height
4.63
Length
1.63
Width
1.63
Details
Sub-Category
Faucet Handles
Finish
Venetian Bronze
Type
Faucet
Item
Metal Lever,Handle Kit
Handle Type
Single Handle Lever
Weight
0.502 lb
Series
Charmaineā¢
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded
Description
Metal Lever,Handle Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.