Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP83820RB
Zoro #
G8791120
UPC #
034449833240
Country of Origin
China
Dimensions
Overall Width (In.)
2
Depth (In.)
4
Overall Height (In.)
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
4
Height
5
Width
2
Details
Sub-Category
Faucet Handles
Finish
Venetian Bronze
Type
Faucet
Item
Metal Lever,Handle Kit
Number of Holes
1 or 3-hole 8" installation
Weight
0.6 lb
Valve Type
Euromotion DIAMOND(TM) Valve
Series
Esqueâ„¢
Handle Type
Single Handle Lever
Handle
Single Handle Lever
Function
Repair Part
Mfr. Series
Excluded
Description
Metal Lever,Handle Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.