Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84864SP
Zoro #
G8318228
UPC #
034449830935
Country of Origin
China
Dimensions
Height
3.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
3.75
Width
3.75
Length
1.63
Overall Height (In.)
3.13
Depth (In.)
1.63
Details
Sub-Category
Faucet Handles
Fits Brand
Delta
Material
metal
Finish
Spotshield Stainless
Item
Handle Kit Repair Part Faucet
Handle Type
Two Handle Lever
Function
Repair Part
Series
Retail Channel Product
Type
Faucet
Weight
1.416 lb
Mfr. Series
Excluded
Handle
Two Handle Lever
Description
Metal Lever,Handle Kit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.