Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP82134SS
Zoro #
G8318803
UPC #
034449815383
Country of Origin
China
Dimensions
Length
1.5
Width
0.81
Height
4.25
Overall Height (In.)
4.25
Overall Width (In.)
0.81
Depth (In.)
1.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Finish
Stainless
Type
Faucet
Item
Metal Lever,Handle Kit,Wall Mount
Series
TrinsicĀ®
Handle Type
Two Handle Lever
Weight
0.35 lb
Mfr. Series
Excluded
Function
Repair Part
Handle
Two Handle Lever
Description
Metal Lever,Handle Kit,Wall Mount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.