Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H259CZ
Zoro #
G8792073
UPC #
034449702102
Country of Origin
China
Dimensions
Width
1.75
Height
2.53
Length
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.75
Overall Width (In.)
1.75
Overall Height (In.)
2.53
Details
Item
Handle Repair Part Faucet
Material
Metal
Type
Faucet
Material of Construction
Metal
Color/Finish
Champagne Bronze
Finish
Champagne Bronze
Weight
0.975 lb
Handle Type
Two Handle Lever
Series
TrinsicĀ®
Handle
Two Handle Lever
Mfr. Series
Excluded
Function
Repair Part
Description
Metal Lever,Handle Set,2H Bathroom
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.