This item is Discontinued.

Delta Metal Lever, Handle Set, 2H Bathroom H293

Metal Lever, Handle Set, 2H Bathroom (Discontinued)

  • Mfr # H293
  • Zoro # G8792058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H293
Zoro #
G8792058
UPC #
034449821711
Country of Origin
China

Dimensions

Width
6.5
Height
3.25
Length
1.56
Overall Height (In.)
3.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.56
Overall Width (In.)
6.5

Details

Sub-Category
Faucet Handles
Finish
Chrome
Type
Faucet
Item
Metal Lever,Handle Set,2H Bathroom
Weight
1.132 lb
Handle Type
Two Handle Lever
Series
Linden™
Mfr. Series
Excluded
Handle
Two Handle Lever
Function
Repair Part

Description

Metal Lever,Handle Set,2H Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.