Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84387RB
Zoro #
G8792292
UPC #
034449828048
Country of Origin
China
Dimensions
Overall Height (In.)
3
Overall Width (In.)
3.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.75
Height
3
Length
1.75
Width
3.75
Details
Sub-Category
Faucet Handles
Finish
Venetian Bronze
Type
Faucet
Item
Metal Lever,Handle Set,2H Bathroom
Series
Valdosta®
Weight
0.76 lb
Handle Type
Single Handle Lever
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part
Description
Metal Lever,Handle Set,2H Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.