This item is Discontinued.

No Product Image Available

Metal Lever, Handle Set, 2H Bathroom (Discontinued)

  • Mfr # RP84387SP
  • Zoro # G8792240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP84387SP
Zoro #
G8792240
UPC #
034449828031
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3
Overall Width (In.)
3.75
Depth (In.)
1.75
Width
3.75
Height
3
Length
1.75

Details

Sub-Category
Faucet Handles
Finish
Spotshield Brushed Nickel
Type
Faucet
Item
Metal Lever,Handle Set,2H Bathroom
Series
Valdosta®
Handle Type
Single Handle Lever
Weight
0.76 lb
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part

Description

Metal Lever,Handle Set,2H Bathroom

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.