Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP83783SPBL
Zoro #
G8792198
UPC #
034449819084
Country of Origin
China
Dimensions
Depth (In.)
2
Overall Height (In.)
3.5
Overall Width (In.)
4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
4
Length
2
Height
3.5
Details
Finish
Spotshield Br Nickel / Matte Blk
Type
Faucet
Item
Metal Lever,Handle Set
Sub-Category
Faucet Handles
Series
MergeĀ®
Weight
1.02 lb
Handle Type
Single Handle Lever
Handle
Single Handle Lever
Function
Repair Part
Mfr. Series
Excluded
Description
Metal Lever,Handle Set
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.