Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84382RB
Zoro #
G8318760
UPC #
034449828130
Country of Origin
China
Dimensions
Width
3.75
Length
1.75
Height
3
Overall Height (In.)
3
Overall Width (In.)
3.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.75
Details
Finish
Venetian Bronze
Type
Faucet
Item
Metal Lever,Handle Set
Handle Type
Single Handle Lever
Series
Valdosta®
Weight
0.85 lb
Function
Repair Part
Mfr. Series
Excluded
Handle
Single Handle Lever
Description
Metal Lever,Handle Set
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.