Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP82131RB
Zoro #
G8792030
UPC #
034449815529
Country of Origin
China
Dimensions
Overall Width (In.)
1.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.88
Overall Height (In.)
3.63
Length
2.88
Width
1.56
Height
3.63
Details
Sub-Category
Faucet Handles
Finish
Venetian Bronze
Type
Faucet
Item
Metal Lever,Handle Set,Wall Mount
Handle Type
Single Handle Lever
Weight
1.118 lb
Series
Dryden™
Handle
Single Handle Lever
Function
Repair Part
Mfr. Series
Excluded
Description
Metal Lever,Handle Set,Wall Mount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.