Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP82131SS
Zoro #
G8792067
UPC #
034449815536
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.88
Overall Height (In.)
3.63
Overall Width (In.)
1.56
Width
1.56
Length
2.88
Height
3.63
Details
Sub-Category
Faucet Handles
Finish
Stainless
Type
Faucet
Item
Metal Lever,Handle Set,Wall Mount
Handle Type
Single Handle Lever
Series
Dryden™
Weight
1.118 lb
Mfr. Series
Excluded
Function
Repair Part
Handle
Single Handle Lever
Description
Metal Lever,Handle Set,Wall Mount
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.