This item is Discontinued.

No Product Image Available

Metal Lever Handle, T24, Finish: Chrome (Discontinued)

  • Mfr # RP84975
  • Zoro # G8790621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP84975
Zoro #
G8790621
UPC #
034449835107
Country of Origin
China

Dimensions

Length
2.06
Width
2.25
Overall Width (In.)
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
4.19
Overall Height (In.)
4.19
Depth (In.)
2.06

Details

Sub-Category
Faucet Handles
Fits Brand
Delta
Material
metal
Finish
Chrome
Standards
ADA compliant
Item
Handle Repair Part Faucet
Handle Type
Single Handle Lever
Type
Faucet
Series
TrinsicĀ®
Function
Repair Part
Weight
0.374 lb
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversalWithDiverter

Description

Metal Lever Handle,T24

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.