Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84985SS
Zoro #
G8319153
UPC #
034449835398
Country of Origin
China
Dimensions
Width
2.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
3.56
Overall Width (In.)
2.31
Overall Height (In.)
3.56
Length
3.5
Depth (In.)
3.5
Details
Sub-Category
Faucet Handles
Fits Brand
Delta
Material
metal
Finish
Stainless
Standards
ADA compliant
Item
Handle Repair Part Faucet
Handle Type
Single Handle Lever
Function
Repair Part
Series
Ara®
Type
Faucet
Weight
0.45 lb
Mfr. Series
17SeriesUniversalThermWithDiverter
Handle
Single Handle Lever
Description
Metal Lvr,Hdl-Dvertr-IntgratdSeries
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.