Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP91908BL
Zoro #
G8319092
UPC #
034449855860
Country of Origin
China
Dimensions
Depth (In.)
4.69
Length
4.69
Width
2.19
Height
2
Overall Height (In.)
2
Overall Width (In.)
2.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Type
Faucet
Finish
Matte Black
Handle Type
Single Handle Blade
Item
Handle Kit Repair Part Faucet
Series
Pivotalâ„¢
Weight
1.376 lb
Handle
Single Handle Blade
Mfr. Series
1400Series
Function
Repair Part
Description
Metal Lvr,Hdl Kit-14 Series Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.