Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP91908PN
Zoro #
G8792651
UPC #
034449855877
Country of Origin
China
Dimensions
Depth (In.)
4.69
Length
4.69
Width
2.19
Height
2
Overall Width (In.)
2.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2
Details
Sub-Category
Faucet Handles
Finish
Polished Nickel
Type
Faucet
Handle Type
Single Handle Blade
Item
Metal Lvr,Hdl Kit-14 Series Shower
Weight
0.874 lb
Series
Pivotalâ„¢
Mfr. Series
1400Series
Handle
Single Handle Blade
Function
Repair Part
Description
Metal Lvr,Hdl Kit-14 Series Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.