Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP91925BL
Zoro #
G8792511
UPC #
034449865296
Country of Origin
China
Dimensions
Depth (In.)
3.63
Overall Height (In.)
2.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4
Length
3.63
Height
2.63
Width
4
Details
Sub-Category
Faucet Handles
Finish
Matte Black
Type
Faucet
Item
Metal Lvr,Hdl Kit-Right-Roman Tub
Handle Type
Single Handle Lever
Series
Pivotalâ„¢
Weight
1.876 lb
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part
Description
Metal Lvr,Hdl Kit-Right-Roman Tub
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.