This item is Discontinued.

No Product Image Available

Metal Lvr, Kit-Transitionl Beverage (Discontinued)

  • Mfr # RP64870CZ
  • Zoro # G8319320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64870CZ
Zoro #
G8319320
UPC #
034449656832
Country of Origin
China

Dimensions

Overall Width (In.)
1.5
Overall Height (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.5

Details

Item
Metal Lvr,Kit-Transitionl Beverage
Finish
Champagne Bronze
Series
Other
Handle Type
Single Handle Lever
Weight
0.205 lb

Description

Metal Lvr,Kit-Transitionl Beverage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.