This item is Discontinued.

No Product Image Available

MetalLvr, Kit wValv Crtrdg, PotFiler (Discontinued)

  • Mfr # RP76953SS
  • Zoro # G8805778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP76953SS
Zoro #
G8805778
UPC #
034449759090
Country of Origin
China

Dimensions

Length
0.75
Width
3.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.75
Overall Width (In.)
3.75
Height
3.75
Depth (In.)
0.75

Details

Fits Brand
Delta
Material
metal
Finish
Stainless
Item
Handle Kit Repair Part Faucet
Function
Repair Part
Number of Holes
Single hole wall mount installation
Series
Other
Type
Faucet
Weight
0.4 lb
Mfr. Series
Excluded

Description

MetalLvr,Kit wValv Crtrdg,PotFiler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.