Metering Single Hole Lavatory Faucet, Single Hole Mount, Chrome Single hole installation Hole
Mfr # 701LF-HDF
Zoro # G5297783
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Metering
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701LF-HDF
Zoro #
G5297783
UPC #
034449702928
Country of Origin
United States
Dimensions
Height
3-1/2 in
Spout Length
4-1/4
Overall Height
3.5
Spout Height
3 1/2 in
Depth (In.)
5.75
Overall Width
2
For Surface Thickness - Maximum
2 1/2 in
Spout Height - Maximum
3 1/2 in
Spout Outlet Height
1 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
2 in
For Mounting Hole Diameter - Minimum
1 in
Description
Item Low Arc Bathroom Faucet
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.