Modern Monitor 14 Series Tub & Shower Trim - Less Head

  • Mfr # T14459-LHD-PP

  • Zoro # G008458138


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
6.5 in
Standards
CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14459-LHD-PP
Zoro #
G008458138
UPC #
195205000648
Country of Origin
United States

Dimensions

Height
12 in
Width
6.5 in
Length
6 in

Details

Finish
Chrome
Standards
CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc
CEC Compliant
T

Description

Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure


  • Monitor 14 Series single-function pressure balance cartridge
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • ADA Compliant
  • Pull-up diverter tub spout
  • Universal tub spout adapter allows for thread, sweat or slip-on installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.