Monitor 13 Series, H2Okinetic, ShwerTrim

  • Mfr # T13220-H2OT

  • Zoro # G8804527


product price:  $151.85
/ea
Free Shipping & Returns

Key Features

Features
Monitor; H2Okinetic Technology; MultiChoice Universal Valve
Flow Rate
1.5 gpm
ADA Compliant
Yes
Finish
Chrome
Height
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T13220-H2OT
Zoro #
G8804527
UPC #
034449598354
Country of Origin
United States

Dimensions

Height
4-3/4"
Face Dia.
4-7/8"
Depth (In.)
7.47
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
9.5
Overall Width (In.)
7

Details

Item
Shower Only Tub / Shower Faucet
Features
Monitor; H2Okinetic Technology; MultiChoice Universal Valve
Flow Rate
1.5 gpm
ADA Compliant
Yes
Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Flow Rate (GPM)
1.5
Handle Type
Single Handle Lever
CEC Compliant
T
Weight
2.31 lb
Series
Classic

Description

Monitor 13 Series,H2Okinetic,ShwerTrim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.