Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor, 13 Series Shower Trim

  • Mfr # T13291-LHD

  • Zoro # G8792800


product price: $111.00
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Handle Type
Single Handle Lever
Depth (In.)
4.5
Weight
1.84 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13291-LHD
Zoro #
G8792800
UPC #
034449583947
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Depth (In.)
4.5
Overall Height (In.)
9.63
Overall Width (In.)
7

Details

Item
Shower Only Tub / Shower Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Weight
1.84 lb
Series
HDF

Description

Monitor,13 Series Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.