Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T13420-PDSOS
Zoro #
G8319418
UPC #
034449518628
Country of Origin
United States
Dimensions
Height
12.28
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.47
Length
7.47
Spout Length
6
Overall Width (In.)
7
Overall Height (In.)
12.28
Details
Item
Monitor,13 Series T/S Trim
Finish
Chrome
Type
Faucet
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Series
Classic
Weight
2.65 lb
CEC Compliant
T
GPM
1.75
Mfr. Series
1300SeriesUniversal
Function
Tub / Shower
Handle
Single Handle Lever
Description
Monitor,13 Series T/S Trim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.