Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174930
Zoro #
G8793467
UPC #
034449574457
Country of Origin
United States
Dimensions
Face Dia.
6-9/16"
Details
Item
Tub and Shower Trim
Features
Dial Rotation adjustable between 90 Degrees and 180 Degrees
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Material
Brass
Description
Monitor,17 Series T/S Trim
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.