This item is Discontinued.

Delta Monitor, 17 Series T/S Trim T17430-SOS

Monitor, 17 Series T/S Trim (Discontinued)

  • Mfr # T17430-SOS
  • Zoro # G8793333
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17430-SOS
Zoro #
G8793333
UPC #
034449520072
Country of Origin
United States

Dimensions

Depth
4-3/4"
Face Dia.
4-7/8"
Depth (In.)
9.78
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-1/4
Overall Width (In.)
7.59
Overall Height (In.)
12.63

Details

Item
Tub & Shower Tub / Shower Faucet
Features
Monitor, H2Okinetic Technology, Volume Control, MultiChoice Universal Valve
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Trim
Connection
1/2" CWT
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Weight
3.377 lb
CEC Compliant
T
Series
Classic

Description

Monitor,17 Series T/S Trim

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.