Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor, 17 Series Valve Only Trim

  • Mfr # T17094-CZ

  • Zoro # G8793561


product price: $315.30
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Depth (In.)
2.75
Length
2.75
Weight
1.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17094-CZ
Zoro #
G8793561
UPC #
034449655965
Country of Origin
United States

Dimensions

Depth (In.)
2.75
Length
2.75
Width
6.38
Height
6.38
Overall Height (In.)
6.38
Overall Width (In.)
6.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Monitor,17 Series Valve Only Trim
Type
Faucet
Finish
Champagne Bronze
Weight
1.8 lb
Function
Tub / Shower
Valve Type
Dual-function pressure balance cartridge
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
Series
Lindenâ„¢
Handle Type
Single Handle Lever

Description

Monitor,17 Series Valve Only Trim

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.