Bath Tub, 65-3/4 in L, 30-15/16 in W, White, Resin, Acrylic, Center; Center

  • Mfr # 8334-0

  • Zoro # G801200118


product price:  $7,361.78
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Width
30-15/16 in
Color
White
Material
Resin, Acrylic
Height
23-3/4 in
Drain Location
Center; Center
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8334-0
Zoro #
G801200118
UPC #
885612593313
Country of Origin
Unknown

Dimensions

Length
65-3/4 in
Width
30-15/16 in
Height
23-3/4 in

Details

Item
Bath Tub
Color
White
Material
Resin, Acrylic
Drain Location
Center; Center
Standards
CSA

Description

Inspired by an original design from 1928, the Imperator features refined proportions with a nod toward classic Roman architectural styles. This Imperator freestanding bath offers gracefully sculpted curves that cradle your body as you settle in for a deep, restorative soak. KOHLER Lithocast cast resin material allows for geometries with dynamic style and crisp, hand-finished detail rich with character. KOHLER Lithocast Gloss cast resin is lightweight and easy to clean, with a high-gloss finish.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.