Shop DELTA
See all product information
Create Account
Trinsic Monitor 14 Series Valve Only Trim
- Mfr # T14059-RB
- Zoro # G7824523
product price:Â
$
214.90
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Length
4.5
Height (In.)
6.5 in
Width
6.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14059-RB
- Zoro #
- G7824523
- UPC #
- 034449686419
- Country of Origin
- United States
Dimensions
- Length
- 4.5
- Height (In.)
- 6.5 in
- Width
- 6.5
- Height
- 6.5
Details
- Item
- Monitor(R) 14 Series Valve Only Trim
- Type
- Faucet
- Finish
- Venetian Bronze
- Material
- Brass
- Series
- Trinsic®
- Handle
- Single Handle Lever
- Mfr. Series
- 1400SeriesUniversal
- Function
- Tub / Shower
Description
Monitor(R) 14 Series Valve Only Trim
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Single function operation
- Single lever handle for ease of temperature control
- Meets standards set by Americans with Disabilities Act (ADA)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.