Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ara Monitor 17 Series Valve Only Trim

  • Mfr # T17067-BL

  • Zoro # G7824268


product price: $319.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Length
4.5
Height (In.)
6.5 in
Depth (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17067-BL
Zoro #
G7824268
UPC #
034449839075
Country of Origin
United States

Dimensions

Length
4.5
Height (In.)
6.5 in
Depth (In.)
4.5
Width
6.5
Height
6.5
Overall Height (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.5

Details

Item
Monitor(R) 17 Series Valve Only Trim
Type
Faucet
Finish
Matte Black
Material
Brass
Weight
2.7 lb
Series
Ara®
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Handle
Single Handle Lever
Function
Tub / Shower
Mfr. Series
1700SeriesUniversal

Description

With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron.


  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.