Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Monitr R 13Seris TS Complet Rgh and Trim 134900-A

Monitr R 13Seris TS Complet Rgh and Trim (Discontinued)

  • Mfr # 134900-A
  • Zoro # G8328061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134900-A
Zoro #
G8328061
UPC #
034449873772
Country of Origin
United States

Dimensions

Depth (In.)
7.47
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5
Overall Width (In.)
7
Overall Height (In.)
12.28

Details

Finish
Chrome
Item
Monitr R 13Seris TS Complet Rgh and Trim
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Series
Retail Core
Weight
3.56 lb
CEC Compliant
T

Description

Monitr R 13Seris TS Complet Rgh and Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.