This item is Discontinued.

No Product Image Available

Mounting, Kit - Wall Mount, Finish: Arctic Stainless (Discontinued)

  • Mfr # RP76954AR
  • Zoro # G8319847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP76954AR
Zoro #
G8319847
UPC #
034449759113
Country of Origin
China

Dimensions

Height
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
2.13
Overall Height (In.)
2.13
Length
0.5
Overall Width (In.)
2.13
Depth (In.)
0.5

Details

Sub-Category
Mounting Kits and Brackets
Fits Brand
Delta
Finish
Arctic Stainless
Standards
ADA compliant
Item
Mounting Hardware Repair Part Faucet
Function
Repair Part
Series
Other
Number of Holes
Single hole wall mount installation
Type
Faucet
Weight
0.3 lb
Mfr. Series
Excluded

Description

Mounting,Kit - Wall Mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.