This item is Discontinued.

No Product Image Available

Mounting, Kit - Wall Mount, Finish: Stainless (Discontinued)

  • Mfr # RP76954SS
  • Zoro # G8793631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP76954SS
Zoro #
G8793631
UPC #
034449759069
Country of Origin
China

Dimensions

Height
2.13
Overall Width (In.)
2.13
Overall Height (In.)
2.13
Width
2.13
Length
0.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.5

Details

Sub-Category
Mounting Kits and Brackets
Fits Brand
Delta
Finish
Stainless
Standards
ADA compliant
Item
Mounting Hardware Repair Part Faucet
Series
Other
Function
Repair Part
Type
Faucet
Number of Holes
Single hole wall mount installation
Weight
0.3 lb
Mfr. Series
Excluded

Description

Mounting,Kit - Wall Mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.