Nicoli Monitor 14 Series H2Okinetic Tub and Shower

  • Mfr # 144749-BL

  • Zoro # G312468267


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
6.5 in
Length
10 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
144749-BL
Zoro #
G312468267
UPC #
34449953764
Country of Origin
United States

Dimensions

Width
6.5 in
Length
10 in
Height
6.5 in

Details

Material
Brass
Finish
Matte Black

Description

H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray


  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Complete unit includes trim and MultiChoice Universal Valve with rough-in
  • Slip-on pull-up tub spout

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.