
Nicoli Two Metal Lever Handle Kit in Matte Black / Champagne Bronze, 2 in
Mfr # RP101373GZ
Zoro # G815676138
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black / Champagne Bronze
Material
Zinc
Length (In.)
2 in
Overall Length
2 in
Color
Black/Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101373GZ
Zoro #
G815676138
UPC #
195205144588
Country of Origin
China
Dimensions
Length (In.)
2 in
Overall Length
2 in
Overall Height
3.13 in
Overall Width
3.75 in
Details
Finish
Matte Black / Champagne Bronze
Material
Zinc
Color
Black/Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.