No Brand Other Air Switch With Dual Outlet In Brushed Gold
- Mfr # 72050-GB
- Zoro # G122876719
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
ABS - Plastic
Color
Brushed Gold
Length
2.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72050-GB
- Zoro #
- G122876719
- UPC #
- 195205136187
- Country of Origin
- United States
Dimensions
- Length
- 2.56 in
Details
- Item
- Air Switch
- Basic Fitting Material
- ABS - Plastic
- Color
- Brushed Gold
Description
The Delta Air Switch provides a decorative button to activate your garbage disposal, while perfectly matching your kitchen faucet. Turn on your disposal safely and conveniently with this easy-to-install solution
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.